Shop GATES
See all product information
Timing Belt, TP5320-14MGT-55
Mfr # TP5320-14MGT-55
Zoro # G116062944
product price:Â $2,895.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14M
Industry Number
TP5320-14MGT-55
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sided
Top Width
55 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- TP5320-14MGT-55
- Zoro #
- G116062944
- UPC #
- 072053795837
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 14M
- Top Width
- 55 mm
- Pitch Length
- 5320 mm
- Height
- 0.60 in
- Outside Length
- 50.59 in
- Inside Length
- 50 in
Details
- Item
- Timing Belt
- Industry Number
- TP5320-14MGT-55
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 14 mm
- Number of Teeth
- 380
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip GT2 Twin Power
- Color
- Black
- Application
- Rotation Reversal Systems, Synchronization of Driven Shafts
- Minimum Operating Temperature
- -22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP5320-14MGT-55, Number of Teeth 380, Pitch 14 mm, Pitch Length 5,320 mm, Tooth Location Two Sides, Top Width 55 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.