
Shop GATES
See all product information
V-BELT 5 BAND
Mfr # 9386-5160 5V1600
Zoro # G723723207
product price:Â $548.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Super HC
V-Belt Section
5V
Outside Length
160 in
Thickness
0.53 in
Standards
ARPM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9386-5160 5V1600
Zoro #
G723723207
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Length
160 in
Thickness
0.53 in
Top Width
5/8 in
Details
Belt Series
Super HC
V-Belt Section
5V
Item
Narrow V-Belt
Standards
ARPM
Material
Neoprene
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 180 Degrees F
Industry Number
9386-5160 5V1600
Number of Ribs
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.