Shop GATES
See all product information
Create Account
V-Belt, 9 X 112 RE BELT, EPDM, 116 in, 0.56 in Top Width
- Mfr # 9 X 112 RE BELT
- Zoro # G516065729
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
Round
Number of Ribs
1
Top Width
0.56 in
Thickness
0.55 in
Outside Length
116 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9 X 112 RE BELT
- Zoro #
- G516065729
- UPC #
- 072053485110
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Section
- Round
- Industry Number
- 9 X 112 RE BELT
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Nylon
- Standards
- ARPM, REACH, RoHS2
- Surface Texture
- Smooth
- Metal Detectable
- No
- Belt Coating
- Flex-Weave(TM)
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -22 Degrees F
- Core Type
- Reinforced Solid
- Belt Material
- Gum Rubber
- Color
- Black
- Maximum Operating Temperature
- 180 Degrees F
- Application
- Sewing Machines, Conveyors, Serpentine Systems
- Hardness
- 80A
- Banded Belt
- Yes
- Wire Color
- Black
Dimensions
- Top Width
- 0.56 in
- Thickness
- 0.55 in
- Outside Length
- 116 in
- Inside Length
- 112 in
- Diameter
- 9/16 in
- For Minimum Pulley Diameter
- 5 13/32 in
Description
Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 116 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 112 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.