Shop GATES
See all product information
Create Account
V-Belt, 9 X 155 RE BELT, EPDM, 159 in, 0.56 in Top Width
- Mfr # 9 X 155 RE BELT
- Zoro # G616065827
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
Round
Number of Ribs
1
Top Width
0.56 in
Thickness
0.55 in
Outside Length
159 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9 X 155 RE BELT
- Zoro #
- G616065827
- UPC #
- 072053485202
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Section
- Round
- Industry Number
- 9 X 155 RE BELT
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Nylon
- Temp. Range
- 0 Degrees to 180 Degrees F
- Standards
- ARPM, REACH, RoHS2
- Color
- Black
- Maximum Operating Temperature
- 180 Degrees F
- Surface Texture
- Smooth
- Core Type
- Reinforced Solid
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Coating
- Flex-Weave(TM)
- Application
- Sewing Machines, Conveyors, Serpentine Systems
- Hardness
- 80A
- Metal Detectable
- No
- Belt Material
- Gum Rubber
- Minimum Operating Temperature
- -22 Degrees F
- Banded Belt
- Yes
- Wire Color
- Black
Dimensions
- Top Width
- 0.56 in
- Thickness
- 0.55 in
- Outside Length
- 159 in
- Inside Length
- 155 in
- For Minimum Pulley Diameter
- 5 13/32 in
- Diameter
- 9/16 in
Description
Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 159 in, Surface Texture Smooth, Application Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives, Belt Coating Flex-Weave(TM) oil and heat resistant cover, Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 155 in, Length Type Endless, Maximum Operating Temperature 180 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.