V-Belt, Hi-Power II, B58, B, EPDM, 61 in, 0.66 in Top Width
- Mfr # B58
- Zoro # G916064872
product price:Â
$
21.85
/ea
Key Features
V-Belt Type
Classical
Belt Series
Hi-Power II
V-Belt Section
B
Industry Number
B58
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B58
- Zoro #
- G916064872
- UPC #
- 072053206760
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Hi-Power II
- V-Belt Section
- B
- Industry Number
- B58
- Number of Ribs
- 1
- Material
- EPDM
- For Use With
- Multi-Duty® Sheaves
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Maximum Operating Temperature
- 140 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -22 Degrees F
- Number of Bands
- 1
- Application
- General Industry
- Color
- Black
- Belt Material
- SBR
- Edge Construction
- Wrapped
- Belt Coating
- Flex-Weave(TM)
- Banded Belt
- Yes
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 61 in
- Rib Width
- 0.656 in
- Belt Trade Size
- B
- Nominal Length
- 61 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number B58, Number of Bands 1, Outside Length 61 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Wedge, Application General Industry, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.