V-Belt, Hi-Power II, C102, C, EPDM, 106 in, 0.88 in Top Width
- Mfr # C102
- Zoro # G716064294
product price:Â
$
66.49
/ea
Key Features
V-Belt Type
Classical
Belt Series
Hi-Power II
V-Belt Section
C
Industry Number
C102
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C102
- Zoro #
- G716064294
- UPC #
- 072053310115
- Country of Origin
- Mexico
Dimensions
- Top Width
- 0.88 in
- Thickness
- 0.53 in
- Outside Length
- 106 in
- Belt Trade Size
- C
- Rib Width
- 0.875 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number C102, Number of Bands 1, Outside Length 106 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Application General Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Hi-Power(R) II Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.