Gateway Safety

Impact Resistant Safety Goggles


product price: $9.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Material High Density Polyethylene
  • Frame Color Green
  • Lens Material Polycarbonate
  • Frame Style Over-the-Glass
  • Series 36
See all product information

Product Information

Details

Item Impact Resistant Safety Goggles
Frame Material High Density Polyethylene
Frame Color Green
Lens Material Polycarbonate
Frame Style Over-the-Glass
Series 36
Standards ANSI Z87.1+, CSA Z94.0
Filter Shade 5
Features Double Walled Eyecup
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Viewing Area 2 in x 2 in
Lift Front / Fixed Front Fixed Front
Includes (1) Rigid Frame, (1) Shade 5.0 Lens
Includes Head Shroud No
Welding Shade Designation W5

Description

Protective Goggles, Filter Shade 5, Lift Front / Fixed Front Fixed Front, Viewing Area 2 in x 2 in, Frame Color Green, Lens Material Polycarbonate, Frame Material High Density Polyethylene, Features Double Walled Eyecup, Includes (1) Rigid Frame, (1) Shade 5.0 Lens, Standards ANSI Z87.1+, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.