Anti Slip Glow-in-the-Dark Tap Adhesive: Acrylic Proprietary Grit Size, 4" W x 60 ft. L
Mfr # SG4204PH
Zoro # G9883878
product price:Â $136.99
/ea
Sold in multiples of 2 for $273.98
Free Shipping & Returns
Key Features
Material
Adhesive: Acrylic
Length
60 ft.
Standards
DIN 67510, ASTM E2072-14, ISO 15370, EU Marine Equipment Directive, IMO Resolution A. 752 (18), PSPA class B
Legend
No Legend
Grit Size
Proprietary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SG4204PH
Zoro #
G9883878
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
4"
Length
60 ft.
Grit Size
Proprietary
Details
Item
Anti Slip Glow-in-the-Dark Tap
Material
Adhesive: Acrylic
Standards
DIN 67510, ASTM E2072-14, ISO 15370, EU Marine Equipment Directive, IMO Resolution A. 752 (18), PSPA class B
Legend
No Legend
Description
Glow-in-the-Dark Gator Grip Traction Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.