Premium Grade Colored Anti Slip Tape Adhesive: Acrylic Proprietary Grit Size, Clear, 6" W x
Mfr # SG3606CL
Zoro # G9883993
product price:Â $120.99
/ea
Sold in multiples of 2 for $241.98
Free Shipping & Returns
Key Features
Material
Adhesive: Acrylic
Length
60 ft.
Pattern
Solid
Grit Size
Proprietary
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG3606CL
Zoro #
G9883993
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
6"
Length
60 ft.
Grit Size
Proprietary
Details
Item
Premium Grade Colored Anti Slip Tape
Color
Clear
Material
Adhesive: Acrylic
Pattern
Solid
Legend
No Legend
Description
Clear Gator Grip Traction Tape,6 In.x60 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.