Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Plain Cleat Adhesive: Acrylic Proprietary Grit Size, Black, 5-1/2" W x 5-1/2" L

  • Mfr # SG3127BS

  • Zoro # G9882453


product price: $43.49
/pk 50, $0.87/ea
Sold in multiples of 4 for $173.96

Key Features

Width
5-1/2"
Color
Black
Material
Adhesive: Acrylic
Length
5-1/2"
Standards
NFSI; OSHA: 1910.24, 1910.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3127BS
Zoro #
G9882453
UPC #
-
Country of Origin
United States

Dimensions

Width
5-1/2"
Length
5-1/2"
Grit Size
Proprietary

Details

Item
Square Plain Cleat
Color
Black
Material
Adhesive: Acrylic
Standards
NFSI; OSHA: 1910.24, 1910.26
Legend
No Legend

Description

Gator Grip,5-1/2 In. sq.,PK50, Grit Size Proprietary, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products