Ring Terminal, 1/4 in Stud Size, Yellow, 3 PK
Mfr # AMT-108
Zoro # G716452183
product price:Â $8.49
/pk 3, $2.83/ea
Sold in multiples of 2 for $16.98
Key Features
Stud Size
1/4 in
Tongue Width
1.6 in
Wire Type
Insulated Wire
Insulation Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMT-108
Zoro #
G716452183
UPC #
32076052720
Country of Origin
United States
Dimensions
Stud Size
1/4 in
Tongue Width
1.6 in
Details
Wire Type
Insulated Wire
Insulation Color
Yellow
Item
Ring Terminal
Description
TERMINAL RING 12-10 AWG 1/4 STD Constructed with heat shrink insulation adhesive lined to waterproof and environmentally seal electrical connections when crimped and heated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.