This item is Discontinued.

Gb Ring Terminal, 600 V, 12 to 10 AWG Wire, 1/4 to 3/8 in Stud, Vinyl Insulation, Yellow, 50PK 10-108

Ring Terminal, 600 V, 12 to 10 AWG Wire, 1/4 to 3/8 in Stud, Vinyl Insulation, Yellow, 50PK (Discontinued)

  • Mfr # 10-108
  • Zoro # G716239173
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10-108
Zoro #
G716239173
UPC #
32076101084
Country of Origin
United States

Description

TERM RING INSUL 12-10AWG YEL Specifications: Application: For general purpose Quick and reliable crimp-type wire connections. Vinyl insulated copper. UL Listed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.