Zoro Homepage

8 gal Shredder Bags, Clear, 100 PK

  • Mfr # GBC1765016

  • Zoro # G201859442


product price: $53.79
/pk 100, $0.54/ea

Key Features

Capacity
8 gal
Material
Plastic
Color
Clear
Features
Tear Resistant
Application
Document Shredding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBC1765016
Zoro #
G201859442
UPC #
33816650169
Country of Origin
United States

Details

Capacity
8 gal
Material
Plastic
Color
Clear
Item
Shredder Bags
Features
Tear Resistant
Application
Document Shredding

Description

Easy-use plastic shredder bags effectively manage paper waste as you work by capturing your shredded sheets neatly in the waste bin. Transparent material lets you quickly see when the bag is full to prevent overfilling. Durable construction resists tearing to reliably secure contents for disposal. These 6 to 8 gallon bags fit the waste bins of all GBC small office/home office shredders, executive shredders, personal shredders as well as the 60X, 80X,100X, 200X and 100M Hands-free Shredders.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.