
1.5 No 120V Awo 140Psi 5# Min
Mfr # S212GF02N5HJ2
Zoro # G315268109
product price: $787.99
/ea
Free Shipping & Returns
Key Features
Valve Type
2 Way
Nominal Pipe Size
1-1/2 in
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S212GF02N5HJ2
Zoro #
G315268109
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
1-1/2 in
Details
Valve Type
2 Way
Body Material
Brass
Description
1.5 No 120V Awo 140Psi 5# Min GC Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.