1.5in 24vac Oil Valve w/ Manual Opener
Mfr # S201GF24V5HJ2M
Zoro # G615268373
product price:Â $977.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
1-1/2 in
Valve Type
2 Way
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S201GF24V5HJ2M
Zoro #
G615268373
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
1-1/2 in
Details
Valve Type
2 Way
Body Material
Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.