
Solenoid Valve, 2-Way, 3/8 in Pipe Size, 120V/60V, 110V/50V, Diaphragm, Pilot Operated, Brass, FKM
Mfr # S211GF02K4CG1
Zoro # G4519779
product price: $213.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S211GF02K4CG1
Zoro #
G4519779
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
3/8 in
Orifice Diameter
1/2 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
FKM
Operating Pressure Differential - Minimum
4 psi
Item
Solenoid Valve
Electrical Connections
Conduit
Coil Insulation Class
F
Body Material
Brass
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
4.3
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Description
The GC VALVES S211GF02K4CG1 is a 2-way pilot-operated solenoid valve designed to control the flow of air, gas, light oil, and water. It features a brass body with an FKM seal and a diaphragm valve type to regulate fluid passage through a 1/2 in orifice. The valve accommodates a nominal pipe size of 3/8 in and is equipped with NPT inlet and outlet connections. Intended for automated, remote control of fluid or gas flow, operating with a coil insulated to Class F and electrical connections via conduit.
Key Features:
- Valve Type: Diaphragm, 2-Way
- Operation: Pilot Operated
- Body Material: Brass
- Seal Material: FKM
- Nominal Pipe Size: 3/8 in
- Orifice Diameter: 1/2 in
- Inlet/Outlet Connections: NPT
- Flow Coefficient (Cv): 4.3
- Maximum Fluid Temperature: 230°F
- Media Compatibility: Air, Gas, Light Oil, Water
- Maximum Operating Pressure Differential: Air/Inert Gas 200 psi, Light Oil 150 psi, Water 150 psi
- Minimum Operating Pressure Differential: 4 psi
- Coil Insulation Class: F
- Electrical Connections: Conduit
- Voltage: 110 V (50 Hz); 120 V (60 Hz)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.