Solenoid Valve, 2-Way, 3/8 in Pipe Size, 24V/50V to 60V, Diaphragm, Pilot Operated, Brass, FKM
- Mfr # S211GF24K4CG1
- Zoro # G4520460
product price:
$
213.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S211GF24K4CG1
- Zoro #
- G4520460
- UPC #
- -
- Country of Origin
- United States
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V/50V to 60V
- Valve Type
- Diaphragm
- Operation Type
- Pilot Operated
- Seal Material
- FKM
- Operating Pressure Differential - Minimum
- 4 psi
- Item
- Solenoid Valve
- Electrical Connections
- Conduit
- Coil Insulation Class
- F
- Body Material
- Brass
- Coefficient of Volume (Cv)
- 4.3
- Fluid Temperature - Maximum
- 230°F
- Operating Pressure Differential Air/Inert Gas - Maximum
- 200 (AC), 150 (DC)
- Operating Pressure Differential Water - Maximum
- 150 (AC), 100 (DC)
- Operating Pressure Differential Light Oil - Maximum
- 150 (AC), 100 (DC)
Dimensions
- Nominal Pipe Size
- 3/8 in
- Orifice Diameter
- 1/2 in
Description
The GC VALVES S211GF24K4CG1 is a solenoid valve with an energized coil that actuates a pilot-operated diaphragm mechanism to provide remote and automated control of fluid or gas flow. It is suitable for controlling air, gas, water, and light oil with a nominal pipe size of 3/8 inch. This valve uses a brass body and features NPT inlet and outlet connections. Maximum operating fluid temperature: 230°F. Operating differential pressure range: 4 psi minimum; 200 psi maximum (air/inert gas); 150 psi maximum (water and light oil).
Key Features:
- Valve Type: Diaphragm, pilot operated
- Body Material: Brass
- Seal Material: FKM
- Nominal Pipe Size: 3/8 in
- Orifice Diameter: 1/2 in
- Valve Ways: 2-Way
- Fluid Compatibility: Air, Gas, Water, Light Oil
- Maximum Fluid Temperature: 230°F
- Operating differential pressure range: 4 psi minimum; 200 psi maximum (air/inert gas); 150 psi maximum (water and light oil)
- Electrical Connection: Conduit
- Coil Insulation Class: F
- Voltage ranges: 24 V; 50–60 V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.