NO 24vdc 1inch Nema1 70#closeoff

  • Mfr # S272AF16V5FG9

  • Zoro # G315268260


product price: $1,097.99
/ea
Free Shipping & Returns

Key Features

Valve Type
2 Way
Body Material
Brass
Nominal Pipe Size
1 in
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S272AF16V5FG9
Zoro #
G315268260
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
1 in

Details

Valve Type
2 Way
Body Material
Brass
Voltage
24V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.