Solenoid Valve, 2-Way, 1-1/2 in Pipe Size, 24V/50V to 60V, Zero Differential, Diaphragm, Brass

  • Mfr # S201GF24V5HJ2

  • Zoro # G4520768


product price:  $607.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Gas, Water
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Type
Zero Differential, Diaphragm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S201GF24V5HJ2
Zoro #
G4520768
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1-1/2 in
Orifice Diameter
1-1/4 in

Details

For Media
Air, Gas, Water
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Valve Type
Zero Differential, Diaphragm
Operation Type
Pilot Operated
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Electrical Connections
Conduit
Body Material
Brass
Coil Insulation Class
F
Coefficient of Volume (Cv)
18
Fluid Temperature - Maximum
230°F
Operating Pressure Differential Water - Maximum
100 (AC), 100 (DC)

Description

The GC VALVES S201GF24V5HJ2 is a 2-way pilot-operated solenoid valve suitable for use with air, gas, and water within specified operating conditions. It features a brass body with a diaphragm valve type and operates with a 24V electrical supply. The valve has NPT inlet and outlet connections with a nominal pipe size of 1-1/2 inches and an orifice diameter of 1-1/4 inches. It is rated for a maximum fluid temperature of 230°F and can handle a maximum operating pressure differential of 100 psi for water. The valve includes a coil with Class F insulation and uses conduit electrical connections.

Key Features:

  • Valve Type: Differential pressure range: 0–100 psi (water), Diaphragm
  • Operation: Pilot Operated
  • Flow Capacity: Cv of 18
  • Material: Brass body with Viton (FKM) seal
  • Connection Type: NPT inlet and outlet
  • Nominal Pipe Size: 1-1/2 in
  • Orifice Diameter: 1-1/4 in
  • Electrical: 24V voltage with conduit connection
  • Coil Insulation Class: F
  • Maximum Fluid Temperature: 230°F
  • Operating Pressure Differential: Minimum 0 psi, Maximum 100 psi (water)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.