Solenoid Valve, 2-Way, 1-1/4 in Pipe Size, 24V/50V to 60V AC, Diaphragm, Pilot Operated, Brass, NBR
- Mfr # S211YF24N4GJ5
- Zoro # G4519359
Key Features
Specifications
Product Information
- MFR #
- S211YF24N4GJ5
- Zoro #
- G4519359
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 1-1/4 in
- Orifice Diameter
- 1-1/2 in
Details
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V/50V to 60V AC
- Valve Type
- Diaphragm
- Operation Type
- Pilot Operated
- Seal Material
- NBR
- Operating Pressure Differential - Minimum
- 5 psi
- Item
- Solenoid Valve
- Electrical Connections
- DIN
- Body Material
- Brass
- Coil Insulation Class
- F
- Coefficient of Volume (Cv)
- 19
- Fluid Temperature - Maximum
- 180°F
- Operating Pressure Differential Air/Inert Gas - Maximum
- 200 (AC), 150 (DC)
- Operating Pressure Differential Light Oil - Maximum
- 100 (AC), 100 (DC)
- Operating Pressure Differential Water - Maximum
- 150 (AC), 150 (DC)
Description
The GC VALVES S211YF24N4GJ5 is a brass-bodied, pilot-operated solenoid valve designed to control the flow of air, gas, water, and light oil. It features a diaphragm valve type and a 2-way flow path configuration. The valve has a nominal pipe size of 1-1/4 inches and an orifice diameter of 1-1/2 inches, allowing for a flow coefficient (Cv) of 19. It operates with an electrical supply voltage of 24V/50V to 60V AC and includes a coil with Class F insulation. The valve is equipped with NPT inlet and outlet connections and a DIN electrical connection interface.
Key Features:
- Body Material: Brass
- Valve Type: Diaphragm
- Valve Ways: 2-Way
- Nominal Pipe Size: 1-1/4 in
- Orifice Diameter: 1-1/2 in
- Coefficient of Volume (Cv): 19
- Operation Type: Pilot Operated
- Voltage: 24V/50V to 60V AC
- Coil Insulation Class: F
- Electrical Connections: DIN
- Inlet Connection Type: NPT
- Outlet Connection Type: NPT
- Seal Material: NBR
- Fluid Compatibility: Air, Gas, Water, Light Oil
- Fluid Temperature Maximum: 180°F
- Operating Pressure Differential Minimum: 5 psi
- Operating Pressure Differential Maximum: 200 psi (Air/Inert Gas), 150 psi (Water), 100 psi (Light Oil)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.