Solenoid Valve, 2-Way, 1-1/4 in Pipe Size, 24V/50V to 60V, Diaphragm, Pilot Operated, Brass, NBR
- Mfr # S211GF24N5GJ2
- Zoro # G4521650
product price:
$
452.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1-1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S211GF24N5GJ2
- Zoro #
- G4521650
- UPC #
- -
- Country of Origin
- United States
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V/50V to 60V
- Valve Type
- Diaphragm
- Operation Type
- Pilot Operated
- Seal Material
- NBR
- Operating Pressure Differential - Minimum
- 5 psi
- Item
- Solenoid Valve
- Electrical Connections
- Conduit
- Coil Insulation Class
- F
- Body Material
- Brass
- Coefficient of Volume (Cv)
- 19
- Fluid Temperature - Maximum
- 180°F
- Operating Pressure Differential Water - Maximum
- 150 (AC), 150 (DC)
- Operating Pressure Differential Light Oil - Maximum
- 100 (AC), 100 (DC)
- Operating Pressure Differential Air/Inert Gas - Maximum
- 200 (AC), 150 (DC)
Dimensions
- Nominal Pipe Size
- 1-1/4 in
- Orifice Diameter
- 1-1/4 in
Description
The GC VALVES S211GF24N5GJ2 is a pilot-operated solenoid valve designed to control the flow of air, gas, water, and light oil through a 1-1/4 inch nominal pipe size. Constructed with a brass body and NBR seal material, it operates with an orifice diameter of 1-1/4 inch and provides automated fluid flow control via an energized coil. The valve supports a maximum fluid temperature of 180°F and features NPT inlet and outlet connections for standard piping compatibility.
Key Features:
- Valve Type: Diaphragm, 2-Way
- Body Material: Brass
- Seal Material: NBR (Buna-N)
- Orifice Diameter: 1-1/4 in
- Nominal Pipe Size: 1-1/4 in
- Operation Type: Pilot Operated
- Electrical Connections: Conduit
- Coil Insulation Class: F
- Operating voltage range: 24 V to 60 V
- Maximum Fluid Temperature: 180°F
- Operating Pressure Differential Minimum: 5 psi
- Maximum Operating Pressure Differential: 200 psi (Air/Inert Gas), 150 psi (Water), 100 psi (Light Oil)
- Compatible Media: Air, Gas, Water, Light Oil
- Inlet and Outlet Connection Type: NPT
- Flow Coefficient (Cv): 19
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.