Solenoid Valve, 2-Way, 1-1/4 in Pipe Size, 24VDC, Diaphragm, Pilot Operated, Brass, PTFE

  • Mfr # S211YF16T2GJ5

  • Zoro # G4519298


product price:  $664.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1-1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S211YF16T2GJ5
Zoro #
G4519298
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1-1/4 in
Orifice Diameter
1-1/2 in

Details

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24VDC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Body Material
Brass
Coil Insulation Class
F
Electrical Connections
DIN
Coefficient of Volume (Cv)
19
Fluid Temperature - Maximum
230°F
Operating Pressure Differential Light Oil - Maximum
100 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 150 (DC)

Description

The GC VALVES S211YF16T2GJ5 is a pilot operated solenoid valve designed to control the flow of liquids and gases by using an energized coil to actuate a diaphragm mechanism. The valve is constructed with a brass body and PTFE seals. Media compatibility: Air, Gas, Water, Light Oil. The valve features a nominal pipe size of 1-1/4 inches with NPT inlet and outlet connections. Compatible with standard piping systems via NPT inlet and outlet connections. Maximum fluid temperature rating: 230°F. The valve utilizes a 24 VDC power supply with a coil insulation rated to class F.

Key Features:

  • Valve Type: Diaphragm, pilot operated
  • Body Material: Brass
  • Seal Material: PTFE
  • Nominal Pipe Size: 1-1/4 in
  • Orifice diameter: 1-1/2 in
  • Connections: NPT inlet and outlet
  • Flow Coefficient (Cv): 19
  • Media compatibility: Air, Gas, Water, Light Oil
  • Maximum fluid temperature rating: 230°F
  • Operating Pressure Differential (Minimum): 5 psi
  • Maximum Operating Pressure Differential: 200 psi for air/inert gas; 150 psi for water; 100 psi for light oil
  • Electrical Connection: DIN
  • Voltage: 24 VDC
  • Coil Insulation Class: F
  • Valve Ways: 2-Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.