
Solenoid Valve, 2-Way, 1 in Pipe Size, 24V DC, Diaphragm, Pilot Operated, Brass, NBR
Mfr # S711GF16N9FG9
Zoro # G4520059
product price: $219.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S711GF16N9FG9
Zoro #
G4520059
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1 in
Orifice Diameter
1 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V DC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
8 psi
Item
Solenoid Valve
Body Material
Brass
Coil Insulation Class
F
Electrical Connections
Conduit
Coefficient of Volume (Cv)
13
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Description
The GC VALVES S711GF16N9FG9 is a pilot operated, 2-way diaphragm solenoid valve with a brass body designed to control the flow of air, gas, water, and light oil. It operates using an energized coil to move a diaphragm that opens or closes a flow path, enabling automated flow regulation. The valve features a 1 inch nominal pipe size and orifice diameter. Minimum differential pressure required for actuation: 8 psi.
Key Features:
- Body Material: Brass
- Valve Type: Diaphragm
- Valve Ways: 2-Way
- Nominal Pipe Size: 1 in
- Orifice Diameter: 1 in
- Fluid Compatibility: Air, Gas, Water, Light Oil
- Maximum Fluid Temperature: 180°F
- Operating Pressure Differential: Minimum 8 psi; Maximum 200 psi (Air/Inert Gas), 150 psi (Water, Light Oil)
- Seal Material: NBR (Buna-N)
- Electrical Connections: Conduit
- Coil Insulation Class: F
- Voltage: 24V DC
- Inlet/Outlet Connection Type: NPT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.