Solenoid Valve, 2-Way, 1/2 in Pipe Size, 24V/50V to 60V, Zero Differential, Diaphragm, Brass

  • Mfr # S201GF24V5DG4

  • Zoro # G4520969


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Type
Zero Differential, Diaphragm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S201GF24V5DG4
Zoro #
G4520969
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 in
Orifice Diameter
5/8 in

Details

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Valve Type
Zero Differential, Diaphragm
Operation Type
Pilot Operated
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Brass
Coil Insulation Class
F
Electrical Connections
Conduit
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
4.3
Operating Pressure Differential Water - Maximum
140 (AC), 90 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
140 (AC), 90 (DC)
Operating Pressure Differential Light Oil - Maximum
90 (AC), 70 (DC)

Description

The GC VALVES S201GF24V5DG4 is a pilot operated solenoid valve designed to control the flow of air, gas, light oil, and water through a 1/2-inch nominal pipe size. Constructed with a brass body, it features a diaphragm valve type that operates with a 5/8-inch orifice diameter, providing a flow coefficient (Cv) of 4.3. This valve supports a zero differential function and offers two-way flow control with NPT inlet and outlet connections. The coil has an insulation class F rating, rated for operation within the specified voltage ranges: 24V DC or 50-60V AC. Maximum fluid temperature: 230°F.

Key Features:

  • Body Material: Brass
  • Operation Type: Pilot Operated
  • Valve Type: Zero Differential, Diaphragm
  • Valve Ways: 2-Way
  • Nominal Pipe Size: 1/2 in
  • Orifice Diameter: 5/8 in
  • Coefficient of Volume (Cv): 4.3
  • Fluid Compatibility: Air, Gas, Water, Light Oil
  • Maximum fluid temperature: 230°F
  • Seal Material: Viton (FKM)
  • Inlet and Outlet Connection Type: NPT
  • Electrical Connections: Conduit
  • Coil Insulation Class: F
  • Voltage: 24V DC; 50-60V AC/DC
  • Operating Pressure Differential Maximum: 140 psi Water/Air (AC), 90 psi Water/Air (DC), 90 psi Light Oil (AC), 70 psi Light Oil (DC)
  • Operating Pressure Differential Minimum: 0 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.