
Solenoid Valve, 2-Way, 1/2 in Pipe Size, 24VDC, Diaphragm, Pilot Operated, Brass, NBR
Mfr # S711GF16N9DG1
Zoro # G4520339
product price: $131.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S711GF16N9DG1
Zoro #
G4520339
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/2 in
Orifice Diameter
1/2 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24VDC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
8 psi
Item
Solenoid Valve
Coil Insulation Class
F
Body Material
Brass
Electrical Connections
Conduit
Coefficient of Volume (Cv)
4.3
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Description
The GC VALVES S711GF16N9DG1 is a pilot operated solenoid valve that controls flow of air, gas, light oil, and water within pneumatic or hydraulic systems, within the device's rated pressure and temperature ranges. It features a brass body and utilizes a diaphragm valve type to regulate fluid passage. The valve provides automated, remote actuation through an energized coil, with maximum fluid temperature: 180°F. It connects via 1/2 inch NPT inlet and outlet fittings and operates at a nominal pipe size of 1/2 inch.
Key Features:
- Body Material: Brass
- Valve Type: Diaphragm
- Operation Type: Pilot Operated
- Nominal Pipe Size: 1/2 in
- Orifice Diameter: 1/2 in
- Valve Ways: 2-Way
- Seal Material: NBR
- Electrical Connections: Conduit
- Coil Insulation Class: F
- Voltage: 24 VDC
- Maximum fluid temperature: 180°F
- Coefficient of Volume (Cv): 4.3
- Minimum Operating Pressure Differential: 8 psi
- Maximum Operating Pressure Differential: 200 psi (air/inert gas), 150 psi (light oil and water)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.