
Solenoid Valve, 2-Way, 1/4 in Pipe Size, 120V/60V, 110V/50V, Direct Acting, Stainless Steel, NBR
Mfr # S301YF02N3BD7
Zoro # G4519219
product price: $118.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S301YF02N3BD7
Zoro #
G4519219
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/4 in
Orifice Diameter
5/32 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Stainless Steel
Electrical Connections
DIN
Coil Insulation Class
F
Fluid Temperature - Maximum
180°F
Coefficient of Volume (Cv)
0.44
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Description
The GC VALVES S301YF02N3BD7 is a stainless steel solenoid valve designed for controlling the flow of air, gas, light oil, and water. It features a direct acting mechanism that uses an energized coil to move the internal plunger, enabling automated opening and closing of the flow path. It includes inlet/outlet connections: NPT; nominal pipe size: 1/4 in; orifice diameter: 5/32 in. Rated for operation up to 150 psi and up to 180°F; coil insulation class: F.
Key Features:
- Body Material: Stainless Steel
- Seal Material: NBR (Buna-N)
- Valve Ways: 2-Way
- Operating Pressure Differential Maximum: 150 psi for air, light oil, and water
- Operating Pressure Differential Minimum: 0 psi
- Fluid Compatibility: Air, Gas, Water, Light Oil
- Electrical Connections: DIN
- Rated for operation at 110 V AC (50 Hz) or 120 V AC (60 Hz)
- Operation Type: Direct Acting
- Coil Insulation Class: F
- Fluid Temperature Maximum: 180°F
- Nominal Pipe Size: 1/4 in
- Orifice Diameter: 5/32 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.