
Solenoid Valve, 2-Way, 1/4 in Pipe Size, 120V/60V, 110V/50V, Direct Acting, Stainless Steel
Mfr # S301YF02V3BC5
Zoro # G4521809
product price: $118.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S301YF02V3BC5
Zoro #
G4521809
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/4 in
Orifice Diameter
1/16 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Operation Type
Direct Acting
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Stainless Steel
Electrical Connections
DIN
Coil Insulation Class
F
Coefficient of Volume (Cv)
0.1
Fluid Temperature - Maximum
230°F
Operating Pressure Differential Air/Inert Gas - Maximum
700 (AC), 300 (DC)
Operating Pressure Differential Water - Maximum
50 (AC), 20 (DC)
Operating Pressure Differential Light Oil - Maximum
50 (AC), 20 (DC)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.