
Solenoid Valve, 2-Way, 1/4 in Pipe Size, 24VDC, Direct Acting, Stainless Steel, Viton, FKM
Mfr # S301YF16V3BE7
Zoro # G4519307
product price: $128.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S301YF16V3BE7
Zoro #
G4519307
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/4 in
Orifice Diameter
1/4 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24VDC
Operation Type
Direct Acting
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Insulation Class
F
Body Material
Stainless Steel
Electrical Connections
DIN
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
0.85
Operating Pressure Differential Light Oil - Maximum
50 (AC), 20 DC)
Operating Pressure Differential Water - Maximum
50 (AC), 20 DC)
Operating Pressure Differential Air/Inert Gas - Maximum
50 (AC), 20 DC)
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.