Solenoid Valve, 2-Way, 1/8 in Pipe Size, 120V/60V, 110V/50V, Direct Acting, Stainless Steel

  • Mfr # S311YF02V2AD5

  • Zoro # G4519270


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S311YF02V2AD5
Zoro #
G4519270
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/8 in
Orifice Diameter
1/8 in

Details

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Operation Type
Direct Acting
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Insulation Class
F
Body Material
Stainless Steel
Electrical Connections
DIN
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
0.32
Operating Pressure Differential Light Oil - Maximum
155 (AC), 60 (DC)
Operating Pressure Differential Water - Maximum
155 (AC), 60 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
155 (AC), 60 (DC)

Description

The GC VALVES S311YF02V2AD5 is a 2-way, direct acting solenoid valve designed for controlling the flow of air, gas, light oil, and water. Constructed with a stainless steel body and featuring Viton (FKM) seals, it offers compatibility with media temperatures up to 230°F. The valve employs an energized coil with Class F insulation and uses a DIN electrical connection for power supply. It has a nominal pipe size and orifice diameter of 1/8 in, with NPT inlet and outlet connection types, enabling integration with standard piping systems. The valve is rated for operation within 110-120 VAC at 50/60 Hz.

Key Features:

  • Body Material: Stainless Steel
  • Seal Material: Viton (FKM)
  • Valve Ways: 2-Way
  • Operation Type: Direct Acting
  • Coil Insulation Class: F
  • Electrical Connections: DIN
  • Nominal Pipe Size: 1/8 in
  • Orifice Diameter: 1/8 in
  • Inlet/Outlet Connection Type: NPT
  • Voltage: Rated for operation within 110-120 VAC at 50/60 Hz
  • Fluid Temperature Maximum: 230°F
  • For Media: Air, Gas, Light Oil, Water
  • Coefficient of Volume (Cv): 0.32
  • Operating Pressure Differential Minimum: 0 psi
  • Operating Pressure Differential Maximum: 155 psi (Air, Light Oil, Water)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.