
Solenoid Valve, 2-Way, 2 in Pipe Size, 120V/60V, 110V/50V, Diaphragm, Pilot Operated, Brass, PTFE
Mfr # S211YF02T2JJ5
Zoro # G4519340
product price: $1,089.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
2 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S211YF02T2JJ5
Zoro #
G4519340
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
2 in
Orifice Diameter
1-1/2 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Electrical Connections
DIN
Coil Insulation Class
F
Body Material
Brass
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
28
Operating Pressure Differential Light Oil - Maximum
85 (AC), 85 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 150 (DC)
Description
The GC VALVES S211YF02T2JJ5 is a pilot-operated solenoid valve designed for controlling the flow of air, gas, water, and light oil. It features a 2-inch nominal pipe size with a 1-1/2 inch orifice diameter and automatic operation via energized coil; electrical connections: DIN; voltage ratings: 120V/60Hz or 110V/50Hz. The valve body is constructed from brass, and the seal material is PTFE. It supports a maximum fluid temperature of 230°F.
Key Features:
- Body Material: Brass
- Valve Type: Diaphragm
- Operation: Pilot Operated
- Valve Ways: 2-Way
- Nominal Pipe Size: 2 in
- Orifice Diameter: 1-1/2 in
- Seal Material: PTFE
- Media Compatibility: Air, Gas, Water, Light Oil
- Coil Insulation Class: F
- Electrical Connections: DIN
- Maximum Fluid Temperature: 230°F
- Inlet and Outlet Connection Type: NPT
- Operating Pressure Differential Minimum: 5 psi
- Maximum Pressure Differential: 200 psi Air/Inert Gas; 150 psi Water; 85 psi Light Oil
- Flow Coefficient (Cv): 28
- Voltage: 120V/60Hz, 110V/50Hz
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.