Solenoid Valve, 2-Way, 2 in Pipe Size, 24V/50V to 60V AC, Diaphragm, Pilot Operated, Brass, NBR

  • Mfr # S211YF24N5JJ2

  • Zoro # G4521267


product price:  $859.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
2 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S211YF24N5JJ2
Zoro #
G4521267
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
2 in
Orifice Diameter
1-1/4 in

Details

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V AC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Body Material
Brass
Coil Insulation Class
F
Electrical Connections
DIN
Fluid Temperature - Maximum
180°F
Coefficient of Volume (Cv)
28
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Light Oil - Maximum
85 (AC), 85 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 150 (DC)

Description

The GC VALVES S211YF24N5JJ2 is a pilot-operated solenoid valve designed to control the flow of air, gas, water, and light oil. It features a brass body and a diaphragm valve type, enabling it to regulate fluid or gas passage by energizing a coil to move an internal plunger or poppet. The valve operates at a nominal pipe size of 2 inches and uses NPT threaded inlet and outlet connections. It is rated for fluid temperatures up to 180°F. Operating within specified differential pressure ranges: minimum 5 psi; maximum 200 psi (Air/Inert Gas); 150 psi (Water); 85 psi (Light Oil).

Key Features:

  • Body Material: Brass
  • Valve Type: Diaphragm
  • Operation Type: Pilot Operated
  • Nominal Pipe Size: 2 in
  • Orifice Diameter: 1-1/4 in
  • Valve Ways: 2-Way
  • Inlet/Outlet Connection Type: NPT
  • Seal Material: NBR (Buna-N)
  • Coil Insulation Class: F
  • Electrical Connections: DIN
  • Supply voltage: 24 V AC or 50/60 Hz AC
  • Fluid Temperature - Maximum: 180°F
  • For Media: Air, Gas, Water, Light Oil
  • Operating Pressure Differential - Minimum: 5 psi
  • Operating Pressure Differential - Maximum: 200 psi Air/Inert Gas, 150 psi Water, 85 psi Light Oil
  • Coefficient of Volume (Cv): 28

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products