
Solenoid Valve, 2-Way, 2 in Pipe Size, 24VDC, Diaphragm, Pilot Operated, Brass, PTFE
Mfr # S211YF16T2JJ5
Zoro # G4520427
product price: $1,089.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
2 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S211YF16T2JJ5
Zoro #
G4520427
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
2 in
Orifice Diameter
1-1/2 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24VDC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Coil Insulation Class
F
Electrical Connections
DIN
Body Material
Brass
Coefficient of Volume (Cv)
28
Fluid Temperature - Maximum
230°F
Operating Pressure Differential Light Oil - Maximum
85 (AC), 85 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 150 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Description
The GC VALVES S211YF16T2JJ5 is a 2-way solenoid valve featuring a diaphragm valve type with a brass body construction. It operates using a pilot-operated mechanism to control fluid flow remotely and automatically through an orifice diameter of 1-1/2 inches. The valve is designed to handle air, gas, water, and light oil media, with maximum fluid temperatures up to 230°F. It connects via NPT inlet and outlet fittings and is rated for operation with a flow coefficient (Cv) of 28, allowing flow control of liquids or gases through the system.
Key Features:
- Body Material: Brass
- Valve Type: Diaphragm
- Operation Type: Pilot Operated
- Valve Ways: 2-Way
- Orifice Diameter: 1-1/2 in
- Inlet/Outlet Connection Type: NPT
- Seal Material: PTFE
- Electrical Connections: DIN
- Coil Insulation Class: F
- Voltage: 24 VDC
- Fluid Media: Air, Gas, Water, Light Oil
- Maximum Fluid Temperature: 230°F
- Flow Coefficient (Cv): 28
- Operating Pressure Differential Minimum: 5 psi
- Maximum Operating Pressure Differential Air/Inert Gas: 200 psi (AC), 150 psi (DC)
- Maximum Operating Pressure Differential Water: 150 psi
- Maximum Operating Pressure Differential Light Oil: 85 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.