Shop GC VALVES
See all product information
Create Account
Solenoid Valve, 2-Way, 3/4 in Pipe Size, 24V/50V to 60V, Diaphragm, Pilot Operated, Nylon, NBR
- Mfr # S211GF24NPEG5
- Zoro # G4521818
product price:
$
132.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water
Valve Ways
2-Way
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S211GF24NPEG5
- Zoro #
- G4521818
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 3/4 in
- Orifice Diameter
- 3/4 in
Details
- For Media
- Air, Gas, Water
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V/50V to 60V
- Valve Type
- Diaphragm
- Operation Type
- Pilot Operated
- Seal Material
- NBR
- Operating Pressure Differential - Minimum
- 4 psi
- Item
- Solenoid Valve
- Body Material
- Nylon
- Coil Insulation Class
- F
- Electrical Connections
- Conduit
- Fluid Temperature - Maximum
- 180°F
- Coefficient of Volume (Cv)
- 6.7
- Operating Pressure Differential Water - Maximum
- 150 (AC), 100 (DC)
- Operating Pressure Differential Air/Inert Gas - Maximum
- 200 (AC), 150 (DC)
Description
The GC VALVES - S211GF24NPEG5 is a 2-way diaphragm solenoid valve constructed with a nylon body and NBR seal material. Rated for operation within the specified voltage range of 24V–60V and features a pilot-operated mechanism. Fluid compatibility: Air, Gas, Water; nominal pipe size and orifice: 3/4 inch; Cv: 6.7. Electrically actuated diaphragm valve with pilot operation enabling automated control of fluid passage.
Key Features:
- Body Material: Nylon
- Seal Material: NBR (Buna-N)
- Valve Type: Diaphragm
- Valve Ways: 2-Way
- Nominal Pipe Size: 3/4 inch
- Orifice Diameter: 3/4 inch
- Fluid Compatibility: Air, Gas, Water
- Maximum Fluid Temperature: 180°F
- Operating Pressure Differential: Minimum 4 psi; Maximum 200 psi for air/inert gas, 150 psi for water
- Operation Type: Pilot Operated
- Electrical Connections: Conduit
- Coil Insulation Class: F
- Voltage: 24V to 60V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.