Solenoid Valve, 2-Way, Normally Closed, 120V/60V, 110V/50V, Direct Acting, EPR

  • Mfr # S311GF02C2AD5

  • Zoro # G606006366


product price:  $96.59
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S311GF02C2AD5
Zoro #
G606006366
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Operation Type
Direct Acting
Seal Material
EPR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES - S311GF02C2AD5 is a solenoid valve designed for automated control of liquid or gas flow using an electromechanical solenoid coil. It features a normally closed, 2-way valve configuration that directs fluid through the valve body when energized. The valve is constructed for direct acting operation, actuation occurs upon energization of the coil. It connects to fluid lines via standard NPT threaded inlet and outlet ports. The coil insulation rating: Class F, and the sealing components are made from EPR material.

Key Features:

  • Valve Type: Solenoid valve, normally closed, 2-way configuration
  • Operation: Direct acting actuation method
  • Connections: Inlet and outlet ports with NPT threads
  • coil insulation rating: Class F
  • Seal Material: EPR (ethylene propylene rubber)
  • voltage/frequency: 110 V, 50 Hz or 120 V, 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.