Solenoid Valve, 2-Way, Normally Closed, 24 VDC, Direct Acting, NBR

  • Mfr # S311YF16N2AD5

  • Zoro # G506006374


product price:  $90.45
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S311YF16N2AD5
Zoro #
G506006374
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
Operation Type
Direct Acting
Seal Material
NBR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES - S311YF16N2AD5 is a 2-way solenoid valve featuring a normally closed starting configuration. It operates via a direct acting mechanism, using an energized solenoid coil to control the opening and closing of the fluid flow path. Suitable for automated control of fluid flow in pneumatic or hydraulic systems, the valve accommodates applications involving pneumatic or hydraulic systems and industrial processes. It has an inlet and outlet connection type of NPT, facilitating integration into compatible piping systems.

Key Features:

  • Valve Type: Solenoid Valve, 2-Way
  • Starting Configuration: Normally Closed
  • Operation Type: Direct Acting
  • Coil Insulation Class: F
  • Voltage: 24 VDC
  • Inlet Connection Type: NPT
  • Outlet Connection Type: NPT
  • Seal Material: NBR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.