Solenoid Valve, 2-Way, Normally Closed, 24 VDC, Direct Acting, Viton, FKM

  • Mfr # S311YF16V8AD5

  • Zoro # G006006386


product price:  $84.65
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S311YF16V8AD5
Zoro #
G006006386
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
Operation Type
Direct Acting
Seal Material
Viton, FKM
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES S311YF16V8AD5 is a 2-way solenoid valve configured as normally closed, controlling fluid flow through a direct acting mechanism. It operates with a 24 VDC electrical supply and features both inlet and outlet connections with NPT threading. The valve uses Viton (FKM) sealing material and the coil insulation is rated Class F, supporting the coil’s thermal endurance.

Key Features:

  • Valve Ways: 2-Way flow control
  • Valve Starting Configuration: Normally Closed
  • Operation Type: Direct Acting
  • Voltage: 24 VDC
  • Inlet Connection Type: NPT
  • Outlet Connection Type: NPT
  • Seal Material: Viton, FKM
  • Coil Insulation Class: F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.