Solenoid Valve, 2-Way, Normally Closed, 24V/50V to 60V, Direct Acting, EPR

  • Mfr # S301GF24C2AD5

  • Zoro # G006006430


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S301GF24C2AD5
Zoro #
G006006430
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Operation Type
Direct Acting
Seal Material
EPR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES S301GF24C2AD5 is a 2-way, normally closed solenoid valve designed for controlling the flow of liquids or gases. It operates using a direct acting mechanism, where an energized coil moves a plunger to open or close the flow path. The valve features NPT inlet and outlet connections and uses EPR as the seal material. Rated for operation at 24 V.

Key Features:

  • Valve Ways: 2-Way for two distinct flow paths
  • Starting Configuration: Normally Closed (de-energized state blocks flow)
  • Operation Type: Direct Acting actuation
  • Inlet/Outlet Connections: NPT inlet and outlet connections
  • Seal Material: EPR for sealing components
  • Voltage: 24 V
  • Coil insulation: Class F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.