Shop GC VALVES
See all product information
Create Account
Solenoid Valve, 2-Way, Normally Closed, 24V/50V to 60V, Direct Acting, EPR
- Mfr # S301GF24C8AD5
- Zoro # G106006415
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S301GF24C8AD5
- Zoro #
- G106006415
- UPC #
- -
- Country of Origin
- United States
- Valve Ways
- 2-Way
- Valve Starting Configuration
- Normally Closed
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V/50V to 60V
- Operation Type
- Direct Acting
- Seal Material
- EPR
- Item
- Solenoid Valve
- Coil Insulation Class
- F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.