Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120VAC Mechanically Held Lighting Contactor 2P 30A

  • Mfr # CR463M20NJA

  • Zoro # G3151434


product price: $543.59
/ea
Free Shipping & Returns

Key Features

Contactor Type
Mechanically Held
Number of Poles
2
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR463M20NJA
Zoro #
G3151434
UPC #
094705529249
Country of Origin
United States

Dimensions

Height
7.4 in
Width
4.2 in
Depth
3.9 in
Overall Height
7.4 in
Overall Depth
3.9 in
Overall Width
4.2 in

Details

Item
Mechanically Held Lighting Contactor
Contactor Type
Mechanically Held
Number of Poles
2
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
30 A
Hz
60
HP @ 3 Phase - 575V
15 hp
Standards
CE, cUL, E1811 Vol 19, UL 508
HP @ 3 Phase - 480V
10 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 208V
3 hp
HP @ 1 Phase - 120V
1 hp
HP @ 3 Phase - 240V
5 hp
Series
CR460 Series
LED Lighting Current Rating
10 A
Mounting Postion
Vertical
Input Control Type
3-Wire
Horsepower @ Three Phase - 480V AC
15 hp
Mounting Style
Surface
Minimum Operating Temperature
-13 Degrees F
Number of Normally Open Main Contacts
2
Maximum Operating Temperature
104 Degrees F
Full Load Current - Inductive
30 A
Frequency
60 Hz
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Three Phase - 600V AC
15 hp
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Three Phase - 208V AC
3 hp
Contactor Style
Mechanically Held Lighting Contactor
Horsepower @ Single Phase - 240V AC
2 hp
Fluorescent Lighting Current Rating
30 A
Tungsten Lighting Current Rating
20 A
NEMA Enclosure Rating
No Enclosure
Coil Voltage
115-120V AC

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 115-120V AC, Series CR460 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.