Shop GE
See all product information
Create Account
2-way Communicating EMS Thermostat
- Mfr # RAK190V
- Zoro # G121735956
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Standards
FCC
Maximum Operating Temperature
99 Degrees F
Voltage
24V AC
Power Source
Hardwired
Overall Height
3 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAK190V
- Zoro #
- G121735956
- UPC #
- 084691897156
- Country of Origin
- United States
- Standards
- FCC
- Maximum Operating Temperature
- 99 Degrees F
- Voltage
- 24V AC
- Power Source
- Hardwired
- Smart Connectivity
- Wi-Fi
- Compatible Manufacturer Model Number
- AZES07DCXXA, AZES09DCXXA, AZES12DCXXA, AZES15DCXXA, AZHS07DCXXA, AZHS09DCXXA, AZHS12DCXXA, AZHS15DCXXA, AZVS15DCXWA, AZVS15DMXWA
- Features
- Enhanced Humidity Sensing, Full Range True Variable Speed Inverter Control Capable, Makeup Air Occupancy Control (Paired with 2-Way Capable Models)
- Application
- Heat and Cool
- Thermostat Control Type
- Touch Screen
- Number of Heating Stages - Heat Pump System
- 2
- Temperature Differential
- 2
- Includes
- 2-Way and 1-Way Thermostat Connectors, Screws, Thermostat Base, Wall Anchors
- Number of Cooling Stages - Heat Pump System
- 1
- Compatible System Type
- Packaged Terminal Air Conditioner
- Housing Color
- White
- Thermostat Control Range
- 60 Degrees to 85 Degrees F
- Item
- Wall Thermostat
- Includes Positive Off
- Yes
- Number of Heating Stages - Conventional System
- 1
- Temperature Scale
- Fahrenheit/Celsius
- Number of Cooling Stages - Conventional System
- 1
- Power Source - TS Only
- Hardwired
- Power Source - old
- Hardwired
Dimensions
- Overall Height
- 3 7/8 in
- Overall Depth
- 1 in
- Sensor Length
- 5 m
- Overall Width
- 5 3/8 in
- Fits Chest Size
- Enhanced Humidity Sensing, Full Range True Variable Speed Inverter Control Capable, Makeup Air Occupancy Control (Paired with 2-Way Capable Models)
Description
Wall Thermostat, 24V AC, Heat and Cool, 1 in Overall Depth, 3 7/8 in Overall Height, 5 3/8 in Overall Width, Number of Cooling Stages - Conventional System 1, Number of Cooling Stages - Heat Pump System 1, Number of Heating Stages - Conventional System 1, Number of Heating Stages - Heat Pump System 2, Compatible with Grainger Part Number 892L56, 892L57, 892L58, 892L59, 892L60, 892L61, 892L62, 892L63, 892L64, 892L65, 892L66, 892L67, 892L68, 892L69
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.