Wireless Thermostat
- Mfr # RAK160W2
- Zoro # G924501581
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 1/8 in
Number of Heating Stages - Conventional System
3
Standards
FCC
Changeover Type
Automatic
Terminal Designations
AUX, C, GH, GL, O/B, R, W, Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAK160W2
- Zoro #
- G924501581
- UPC #
- -
- Country of Origin
- Canada
- Number of Heating Stages - Conventional System
- 3
- Standards
- FCC
- Changeover Type
- Automatic
- Terminal Designations
- AUX, C, GH, GL, O/B, R, W, Y
- Battery Type
- (2) AA Batteries
- Includes
- Receiver, Thermostat
- Number of Cooling Stages - Conventional System
- 2
- Thermostat Type
- Low Voltage
- Application
- Heat and Cool
- Item
- Wireless Thermostat
- Control Type
- Button
- Fan Settings
- Hi-Low
- Number of Cooling Stages - Heat Pump System
- 2
- Voltage
- 24V AC
- Low Battery Indicator
- Yes
- Mounting Direction
- Horizontal
- Display Type
- Digital
- Housing Color
- White
- Differential Type
- Adjustable
- Frequency
- 900 MHz
- Number of Heating Stages - Heat Pump System
- 3
- Backlit Screen
- Yes
- Shape
- Rectangle
- Temperature Scale
- Fahrenheit/Celsius
Dimensions
- Overall Height
- 2 1/8 in
- Overall Width
- 3 7/8 in
- Overall Depth
- 3/4 in
Description
Wireless Thermostat, Heat and Cool, Automatic, Not Applicable, Button, Dehumidification Control Not Applicable, Differential Type Adjustable, Digital, Dual Transformer Compatible Not Applicable, Fan Settings Hi-Low, Humidification Control Not Applicable, Includes Positive Off Not Applicable, Key Pad Lockout Not Applicable, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 2, Number of Heating Stages - Conventional System 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.