Shop GE
See all product information
Create Account
Wall Thermostat
- Mfr # RAK150VF2
- Zoro # G524501615
product price:Â
$
71.95
/ea
Key Features
Contact Rating
24V AC
Number of Heating Stages - Heat Pump System
3
Number of Cooling Stages - Conventional System
2
Features
Genuine Part from GE Appliances, Includes a One-Year Limited Warranty
Voltage
24V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAK150VF2
- Zoro #
- G524501615
- UPC #
- -
- Country of Origin
- United States
- Contact Rating
- 24V AC
- Number of Heating Stages - Heat Pump System
- 3
- Number of Cooling Stages - Conventional System
- 2
- Features
- Genuine Part from GE Appliances, Includes a One-Year Limited Warranty
- Voltage
- 24V AC
- Number of Cooling Stages - Heat Pump System
- 2
- Number of Heating Stages - Conventional System
- 3
- Item
- Wall Thermostat
- Maximum Operating Temperature
- 99 Degrees F
- Programming Capability
- Not Programmable
- Temperature Scale
- Fahrenheit/Celsius
- Differential Type
- Adjustable Differential
- Thermostat Control Type
- Button
- Maximum Control Temperature
- 85 Degrees F
- Housing Color
- White
- Power Source
- Hardwired
- Application
- Heat and Cool
- Minimum Control Temperature
- 60 Degrees F
- Thermostat Control Amperage
- 4 A
- Power Source - old
- Hardwired
Dimensions
- Overall Depth
- 1 1/4 in
- Overall Height
- 3 3/4 in
- Overall Width
- 5 1/2 in
- Fits Chest Size
- Genuine Part from GE Appliances, Includes a One-Year Limited Warranty
Description
Wall Thermostat, 24V AC, Heat and Cool, 1 1/4 in Overall Depth, 3 3/4 in Overall Height, 5 1/2 in Overall Width, Number of Cooling Stages - Conventional System 2, Number of Cooling Stages - Heat Pump System 2, Number of Heating Stages - Conventional System 3, Number of Heating Stages - Heat Pump System 3, Maximum Control Temperature 85 Degrees F, Minimum Control Temperature 60 Degrees F, Compatible with Grainger Part Number 414MW0, Compatible Manufacturer Model Number Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.