Temperature Regulator - Cooling
- Mfr # T567.02.0000
- Zoro # G123945506
product price:Â
$
4,969.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 3/4 in
Operating Pressure - Maximum
150 psi
Product Type
Temperature Control Valve
Cord Length
6 ft
Sensor Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T567.02.0000
- Zoro #
- G123945506
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 6 3/4 in
- Cord Length
- 6 ft
- Sensor Length
- 11 in
- Sensor Diameter
- 3/4 in
- Pipe Connection Size
- 2 1/2 in
- Overall Height
- 16 1/8 in
Details
- Item
- Temperature Regulator - Cooling
- Operating Pressure - Maximum
- 150 psi
- Product Type
- Temperature Control Valve
- Application
- Other Fluids, Water
- Spring Material
- Steel
- Operating Temperature - Minimum
- 90 Degrees F
- For Media
- Cold Water
- Operating Temperature - Maximum
- 140 Degrees F
- Body Material
- Cast Iron
Description
Temperature Regulator - Cooling, Sensor Length 11 in, Overall Height 16 1/8 in, Overall Width 6 3/4 in, Body Material Cast Iron, Spring Material Steel, Cord Length 6 ft
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.