21188 Ceiling Fan Bulb, 40 W, A15 Lamp, E26 Medium Lamp Base, 415 Lumens, 1500 hr Average Life, 2PK

  • Mfr # 93128843/21188

  • Zoro # G222433843


product price:  $8.29
/pk 2, $4.15/ea
Sold in multiples of 12 for $99.48

Key Features

Voltage Rating
120 V
Lumens
415 Lumens
Dimensions
1.87 in Dia
Lamp Base
E26 Medium
Lamp Shape
A15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93128843/21188
Zoro #
G222433843
UPC #
043168909570
Country of Origin
China

Dimensions

Dimensions
1.87 in Dia

Details

Voltage Rating
120 V
Lumens
415 Lumens
Lamp Base
E26 Medium
Lamp Shape
A15
Average Life
1500hr
Wattage Rating
40 W
Lamp Finish
Clear
Lamp Material
Glass
Filament Type
C-9

Description

GE Ceiling Fan Bulb, Wattage Rating: 40 W, 120 V, Lamp Shape: A15, Lamp Base: E26 Medium, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 415 Lumens, Average Life: 1500 hr, Dimensions: 1.87 in Dia, Filament Type: C-9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.