230v 15a sub-base w/cord, 42 7/8" H, 5" W
- Mfr # RAK204D15C
- Zoro # G223367222
product price:Â
$
212.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Brand
GE
Power Source
Plug-In
Current
15 A
Height
42 7/8 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAK204D15C
- Zoro #
- G223367222
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 42 7/8 in
- Width
- 5 in
Details
- Compatible Brand
- GE
- Power Source
- Plug-In
- Current
- 15 A
- Voltage
- 230/208V
- Item
- 230v 15a sub-base w/cord
- Power Source - TS Only
- Plug-In
- Power Source - old
- Plug-In
Description
230v 15a sub-base w/cord, For Use With Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.