Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

240VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4

  • Mfr # CR305F003

  • Zoro # G3540564


product price: $2,549.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
135 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
4
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR305F003
Zoro #
G3540564
UPC #
094714461769
Country of Origin
United States

Dimensions

NEMA Contactor Size
4
Height
8.81 in
Width
6.5 in
Depth
6.7 in
NEMA Size
4
Mounting Hole Distance - Width
4.5 in
Mounting Hole Diameter
0.25 in
Overall Width
6.62 in
Mounting Hole Distance - Height
7.75 in
Overall Height
6.5 in
Overall Depth
8.5 in

Details

Item
Magnetic Contactor
Full Load Amps
135 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
240V AC
Reversing
No
HP @ 3 Phase - 208V
40 hp
HP @ 3 Phase - 575V
100 hp
HP @ 3 Phase - 240V
50 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
100 hp
Standards
cULus, UL Listed, WEEE B2C/B2B
Auxiliary Contact Form
1NO
Hz
50/60
Series
CR305
Contactor Style
NEMA
Number of Auxillary Contacts
1
Horsepower @ Three Phase - 240V AC
50 hp
Coil Voltage
240V AC
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 600V AC
100 hp
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
135 A
Resistance Properties
Temperature Resistant
Horsepower @ Three Phase - 480V AC
100 hp
Reversing Capability
Non-Reversing
Frequency
50/60 Hz
Phase
Three
Horsepower @ Three Phase - 208V AC
40 hp
Maximum Voltage Rating
600V AC

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 4, Coil Voltage 240V AC, Number of Poles 3, Full Load Current - Inductive 135 A, Reversing Capability Non-Reversing, Overall Height 6.5 in, Overall Width 6.62 in, Series CR305, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 50 hp, Horsepower @ Three Phase - 480V AC 100 hp, Phase Three, Horsepower @ Three Phase - 600V AC 100 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.