Zoro Homepage

240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3

  • Mfr # CR305E003

  • Zoro # G3552577


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
90 A
Number of Poles
3
NEMA Contactor Size
3
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR305E003
Zoro #
G3552577
UPC #
094714461752
Country of Origin
United States

Dimensions

NEMA Contactor Size
3
Height
8.81 in
Width
6.5 in
Depth
6.7 in
NEMA Size
3
Mounting Hole Diameter
0.25 in
Overall Depth
8.5 in
Mounting Hole Distance - Width
4.5 in
Overall Height
6.5 in
Overall Width
6.62 in
Mounting Hole Distance - Height
7.75 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
90 A
Number of Poles
3
Coil Volts
240V AC
Reversing
No
HP @ 1 Phase - 120V
7 1/2 hp
HP @ 1 Phase - 240V
15 hp
HP @ 3 Phase - 208V
25 hp
HP @ 3 Phase - 240V
30 hp
HP @ 3 Phase - 575V
50 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
50 hp
Auxiliary Contact Form
1NO
Hz
50/60
Standards
cULus, UL Listed, WEEE B2C/B2B
Series
CR305
Resistance Properties
Temperature Resistant
Number of Auxillary Contacts
1
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 480V AC
50 hp
Horsepower @ Single Phase - 240V AC
15 hp
Full Load Current - Inductive
90 A
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
50 hp
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Maximum Voltage Rating
600V AC
Coil Voltage
240V AC
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 208V AC
25 hp
Phase
Three
Horsepower @ Three Phase - 240V AC
30 hp
Contactor Style
NEMA
Horsepower @ Single Phase - 120V AC
7 1/2 hp

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 3, Coil Voltage 240V AC, Number of Poles 3, Full Load Current - Inductive 90 A, Reversing Capability Non-Reversing, Overall Height 6.5 in, Overall Width 6.62 in, Series CR305, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 30 hp, Horsepower @ Three Phase - 480V AC 50 hp, Phase Three, Horsepower @ Three Phase - 600V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.