Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

277VAC Electrically Held Lighting Contactor 10P 30A

  • Mfr # CR463LB0ANA

  • Zoro # G5474296


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Electrically Held
Number of Poles
10
Enclosure NEMA Rating
No Enclosure
Full Load Amps
30 A
Height
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR463LB0ANA
Zoro #
G5474296
UPC #
783166621301
Country of Origin
United States

Dimensions

Height
7.4 in
Width
4.2 in
Depth
3.9 in
Overall Width
4.2 in
Overall Height
7.4 in
Overall Depth
3.9 in

Details

Item
Lighting Magnetic Contactor
Contactor Type
Electrically Held
Number of Poles
10
Coil Volts
277V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
30 A
Hz
50/60
HP @ 3 Phase - 575V
15 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 480V
10 hp
Standards
CE, cUL, E1811 Vol 19, UL 508
HP @ 1 Phase - 120V
1 hp
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 240V
5 hp
Series
CR460 Series
Maximum Operating Temperature
104 Degrees F
Coil Voltage
240/277V AC
LED Lighting Current Rating
10 A
Mounting Postion
Vertical
Number of Normally Open Main Contacts
10
Input Control Type
2-Wire
Minimum Operating Temperature
-13 Degrees F
Tungsten Lighting Current Rating
20 A
Reversing Capability
Non-Reversing
Horsepower @ Single Phase - 240V AC
2 hp
Full Load Current - Inductive
30 A
Mounting Style
Surface
Horsepower @ Three Phase - 600V AC
15 hp
Fluorescent Lighting Current Rating
30 A
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Three Phase - 208V AC
3 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
5 hp
NEMA Enclosure Rating
No Enclosure
Contactor Style
Electrically Held Lighting Contactor

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 240/277V AC, Series CR460 Series, Number of Poles 10, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.