Shop GE
See all product information
Create Account
Bracket, WE3M33
- Mfr # WE3M33
- Zoro # G614022754
product price:Â
$
33.35
/ea
Key Features
Length
2.3228in
Height
2.0866in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WE3M33
- Zoro #
- G614022754
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2.3228in
- Height
- 2.0866in
Description
The GE WE3M33 SHAFT & BRACKET ASSY is a high-performance replacement part for various GE washing machines. This easy-to-install part features a durable construction of steel-reinforced plastic and a heavy-duty shaft design that ensures long-lasting use. You'll be up and running with a simple installation process in no time. This part works with various GE washers, so you can be sure it will fit the one you need. Get GE quality without the hassle today! We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.