
Coated Gloves, Foam Nitrile, Black, XL 1 PR
Mfr # GG226XLC
Zoro # G606171026
product price: $12.45
/prKey Features
Color
Black
Glove Coating Material
Foam Nitrile
Standards
EN388:2016 4X42F
Features
Reinforced Thumb Crotch
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG226XLC
Zoro #
G606171026
UPC #
850031579798
Country of Origin
China
Dimensions
Glove Size
XL
Size
XL
Details
Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Standards
EN388:2016 4X42F
Features
Reinforced Thumb Crotch
ANSI/ISEA Cut Level
6
Description
Extra Large 13 Ga Foam Nitrile Dipped Cut Resistant Level 6 Glove. 13 Gauge HPPE, Steel, Basalt, Polyester and Spandex Liner and a Black Foam Nitrile Coating. Reinforced Crotch Thumb. Meets EN388:2016 4X42F standard and has CE certification.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.